SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 14"x30"x1", MERV 10, Min. Qty 12

AIR HANDLER| Zoro #: G3775344| Mfr #: 4YUT6

$9.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Efficiency: 40%Media Area: 6.7 sq. ft.Item: High Capacity Pleated Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775344 Mfr #: 4YUT6
Filter Efficiency: 40%Media Area: 6.7 sq. ft.
Item: High Capacity Pleated FilterNominal Width: 30"
Nominal Height: 14"Actual Depth: 3/4"
Actual Width: 29-3/4"High Velocity: 500 fpm
Nominal Depth: 1"Nominal Filter Size: 14x30x1
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.23"WC
Frame Type: Moisture Resistant Die Cut ChipboardMERV: 10
Max. Velocity: 500 fpmMax. Temp.: 180 Degrees F
Standards: UL 900 ClassifiedActual Height: 13-3/4"
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Pleats per Linear Feet: 13Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 14x30x1, Nominal Height 14 In., Nominal Width 30 In., Nominal Depth 1 In., MERV 10, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.23 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 6.7 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 13

Reviews