High Capacity Pleated Filter, 14"x30"x1", MERV 11, Min. Qty 12

AIR HANDLER| Zoro #: G3773007| Mfr #: 3GUX8

$10.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 15.1 sq. ft.Nominal Filter Size: 14x30x1Nominal Width: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773007 Mfr #: 3GUX8
Media Area: 15.1 sq. ft.Nominal Filter Size: 14x30x1
Nominal Width: 30"Actual Height: 13-3/4"
Nominal Depth: 1"Actual Width: 29-3/4"
Max. Temp.: 180 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 60%Frame Included: Yes
Item: High Capacity Pleated FilterNominal Height: 14"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 13
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.38"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 3/4"Standards: UL 900 Classified
MERV: 11Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 14x30x1, Nominal Height 14 In., Nominal Width 30 In., Nominal Depth 1 In., MERV 11, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 60 Percent, High Velocity 500 fpm, High Initial Resistance 0.38 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 15.1 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 13, Standards UL 900 Classified

Reviews