15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

High Cap.Pleated Filter, 16x20x2, MERV 7

AIR HANDLER| Zoro #: G3776482| Mfr #: 5M327

$17.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3776482 Mfr #: 5M327
Pleats per Linear Feet: 10Nominal Filter Size: 16x20x2
Standards: UL 900 ClassifiedMax. Temp.: 400 Degrees F
Nominal Depth: 2"Frame Included: Yes
Max. Velocity: 500 fpmAir Filter Item: High Capacity Pleated Filter
MERV: 7Frame Type: 24 ga. Galvanized Steel
Final Recommended Resistance: 1.0"WCFilter Efficiency: 65%
Actual Height: 15-1/2"Actual Depth: 1-3/4"
Item: High Capacity Pleated FilterHigh Velocity: 500 fpm
Media Area: 6.9 sq. ft.Actual Width: 19-1/2"
High Initial Resistance: 0.30"WCNominal Width: 20"
Nominal Height: 16"Country of Origin (subject to change): Multiple

Product Description

Standard Capacity Pleated Filter, Nominal Filter Size 16x20x2, Nominal Height 16 In., Nominal Width 20 In., Nominal Depth 2 In., Frame Type 24 ga. Galvanized Steel, Nominal Pleat 0.65, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 6.9 sq. ft., Max. Temp. 400 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 15-1/2 In., Actual Width 19-1/2 In., Actual Depth 1-3/4 In.

Product Reviews