SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 16"x20"x4", MERV 8, Min. Qty 6

AIR HANDLER| Zoro #: G3755482| Mfr #: 6B955

$11.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 625 fpmNominal Filter Size: 16x20x4Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755482 Mfr #: 6B955
High Velocity: 625 fpmNominal Filter Size: 16x20x4
Max. Temp.: 150 Degrees FNominal Height: 16"
Actual Height: 15-3/8"Nominal Width: 20"
Max. Velocity: 625 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 8Actual Depth: 3-5/8"
Media Area: 18 sq. ft.Standards: UL 900 Classified
Nominal Depth: 4"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.29"WC
Actual Width: 19-3/8"Item: High Capacity Pleated Filter
Pleats per Linear Feet: 12Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 16x20x4, Nominal Height 16 In., Nominal Width 20 In., Nominal Depth 4 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 625 fpm, High Initial Resistance 0.29 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 625 fpm, Media Area 18 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 12, Standards UL 900 Classified

Reviews