BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

High Capacity Pleated Filter, 16"x24"x1", MERV 10, Min. Qty 12

AIR HANDLER| Zoro #: G4638243| Mfr #: 4YUU5

$8.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 16x24x1Filter Efficiency: 40%Pleats per Linear Feet: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G4638243 Mfr #: 4YUU5
Nominal Filter Size: 16x24x1Filter Efficiency: 40%
Pleats per Linear Feet: 13MERV: 10
High Velocity: 500 fpmAir Filter Type: High Capacity Pleated Filter
Nominal Width: 24"Frame Type: Moisture Resistant Die Cut Chipboard
Item: High Capacity Pleated FilterMax. Velocity: 500 fpm
Standards: UL 900 ClassifiedMax. Temp.: 180 Degrees F
Actual Depth: 3/4"Nominal Height: 16"
High Initial Resistance: 0.23"WCActual Width: 23-3/8"
Nominal Depth: 1"Actual Height: 15-3/8"
Media Area: 6.3 sq. ft.Frame Included: Yes
Final Recommended Resistance: 1.0"WCCountry of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Frame Type Moisture Resistant Die Cut Chipboard, Nominal Height 16 In., Nominal Width 24 In., Nominal Depth 1 In., MERV 10Nominal Pleat 40 PercentHigh Velocity 500 fpm, High Initial Resistance 0.28 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 6.3 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 16, Standards UL 900 Classified, old P/N 'G2044402'

Reviews