High Cap.Pleated Filter, 16x25x2, MERV 7

AIR HANDLER| Zoro #: G3776333| Mfr #: 5M328

$18.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3776333 Mfr #: 5M328
Pleats per Linear Feet: 10Nominal Filter Size: 16x25x2
Standards: UL 900 ClassifiedNominal Depth: 2"
Max. Velocity: 500 fpmAir Filter Type: High Capacity Pleated Filter
Final Recommended Resistance: 1.0"WCActual Height: 15-1/2"
Actual Depth: 1-3/4"Item: High Capacity Pleated Filter
High Velocity: 500 fpmMedia Area: 8.6 sq. ft.
Actual Width: 24-1/2"Nominal Width: 25"
Nominal Height: 16"Filter Efficiency: 65%
MERV: 7Max. Temp.: 400 Degrees F
Frame Type: 24 ga. Galvanized SteelFrame Included: Yes
High Initial Resistance: 0.30"WCCountry of Origin (subject to change): Multiple

Product Description

Standard Capacity Pleated Filter, Nominal Filter Size 16x25x2, Nominal Height 16 In., Nominal Width 25 In., Nominal Depth 2 In., Frame Type 24 ga. Galvanized Steel, Nominal Pleat 0.65, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 8.6 sq. ft., Max. Temp. 400 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 15-1/2 In., Actual Width 24-1/2 In., Actual Depth 1-3/4 In.

Product Reviews