SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 18"x18"x2", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G3773077| Mfr #: 1TBE7

$6.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Type: Moisture Resistant Die Cut ChipboardActual Height: 17-1/2"High Initial Resistance: 0.30"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773077 Mfr #: 1TBE7
Frame Type: Moisture Resistant Die Cut ChipboardActual Height: 17-1/2"
High Initial Resistance: 0.30"WCNominal Height: 18"
Media Area: 11.2 sq. ft.Pleats per Linear Feet: 15
MERV: 8Actual Width: 17-1/2"
Filter Efficiency: 40%Nominal Filter Size: 18x18x2
Air Filter Type: High Capacity Pleated FilterNominal Depth: 2"
Max. Temp.: 150 Degrees FFrame Included: Yes
Standards: UL 900 ClassifiedActual Depth: 1-3/4"
Final Recommended Resistance: 1.0"WCItem: High Capacity Pleated Filter
Nominal Width: 18"Max. Velocity: 500 fpm
Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter,Nominal Filter Size 18x18x2,Nominal Height 18 In.,Nominal Width 18 In.,Nominal Depth 2 In.,MERV 8,Frame Type Moisture Resistant Die Cut Chipboard,Nominal Pleat 0.4,High Initial Resistance 0.30 In.WC,Final Recommended Resistance 1.0 In.WC,Max. Velocity 500 fpm,Media Area 11.2 sq. ft.,Max. Temp. 180 Degrees F,Pleats per Linear Feet 15,Standards UL 900 Classified,Actual Height 17-1/2 In.,Actual Width 17-1/2 In.,Actual Depth 1-3/4 In.

Reviews