Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

High Capacity Pleated Filter, 20"x20"x1", MERV 8, Synthetic

  • Zoro #: G3775843
  • Mfr #: 6B938

$6.19 /ea

Order in multiples of 12

Details
  • Actual Width: 19-1/2"
  • Max. Velocity: 500 fpm
  • Nominal Depth: 1"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Air Handler #6B938 Specifications

  • Zoro #: G3775843
  • Mfr #: 6B938
Actual Width: 19-1/2" Max. Velocity: 500 fpm
Nominal Depth: 1" MERV: 8
Frame Included: Yes Actual Depth: 3/4"
Filter Item: Pleated Air Filter Item: Pleated Air Filter
Nominal Filter Size: 20x20x1 Final Recommended Resistance: 1.0" WC
Air Filter Item: High Capacity Pleated Filter Max. Temp.: 180 Degrees F
Air Filter Media Type: Synthetic Actual Height: 19-1/2"
Nominal Height: 20" Filter Efficiency: 40%
Nominal Width: 20" Pleats per Linear Feet: 24
High Initial Resistance: 0.24"WC Frame Type: Moisture Resistant Die Cut Chipboard
Media Area: 5.1 sq. ft. Standards: UL 900 Classified
High Velocity: 500 fpm Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 20x20x1, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 1 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.24 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 5.1 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15, Standards UL 900 Classified

Reviews of Air Handler #6B938