SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 20"x20"x2", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G3775484| Mfr #: 5M323

$6.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 8.6 sq. ft.Nominal Filter Size: 20x20x2Nominal Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775484 Mfr #: 5M323
Media Area: 8.6 sq. ft.Nominal Filter Size: 20x20x2
Nominal Width: 20"Actual Height: 19-1/2"
Nominal Depth: 2"Actual Width: 19-1/2"
Max. Temp.: 180 Degrees FFilter Efficiency: 40%
Frame Included: NoItem: High Capacity Pleated Filter
Nominal Height: 20"Final Recommended Resistance: 1.0"WC
Pleats per Linear Feet: 10Air Filter Type: High Capacity Pleated Filter
High Initial Resistance: 0.26"WCMax. Velocity: 500 fpm
High Velocity: 500 fpmActual Depth: 1-3/4"
Standards: UL 900 ClassifiedMERV: 7
Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 20x20x2, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 7, Frame Included No, High Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.26 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 8.6 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 19-1/2 In.

Reviews