High Cap.Pleated Filter, 20x20x2, MERV 7

AIR HANDLER| Zoro #: G3773244| Mfr #: 5M329

$20.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3773244 Mfr #: 5M329
Pleats per Linear Feet: 10Nominal Width: 20"
Actual Width: 19-1/2"Final Recommended Resistance: 1.0"WC
High Velocity: 500 fpmMax. Velocity: 500 fpm
Actual Height: 19-1/2"High Initial Resistance: 0.26"WC
Media Area: 8.6 sq. ft.Nominal Depth: 2"
Standards: UL 900 ClassifiedActual Depth: 1-3/4"
Nominal Height: 20"MERV: 7
Nominal Filter Size: 20x20x2Frame Included: Yes
Filter Efficiency: 65%Max. Temp.: 400 Degrees F
Frame Type: 24 ga. Galvanized SteelCountry of Origin (subject to change): Multiple

Product Description

Standard Capacity Pleated Filter, Nominal Filter Size 20x20x2, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 2 In., Frame Type 24 ga. Galvanized Steel, Nominal Pleat 0.65, High Velocity 500 fpm, High Initial Resistance 0.26 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 8.6 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 19-1/2 In., Actual Width 19-1/2 In., Actual Depth 1-3/4 In.