SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 20"x20"x2", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G4638216| Mfr #: 6B937

$6.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 500 fpmNominal Filter Size: 20x20x2Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G4638216 Mfr #: 6B937
High Velocity: 500 fpmNominal Filter Size: 20x20x2
Max. Temp.: 150 Degrees FNominal Height: 20"
Actual Height: 19-1/2"Nominal Width: 20"
Max. Velocity: 500 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 8Actual Depth: 1-3/4"
Media Area: 12 sq. ft.Standards: UL 900 Classified
Nominal Depth: 2"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.30"WC
Actual Width: 19-1/2"Item: High Capacity Pleated Filter
Pleats per Linear Feet: 15Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Frame Type Moisture Resistant Die Cut Chipboard, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 8Nominal Pleat 0.4High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 12.6 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 15, Standards UL 900 Classified, old P/N 'G2326301'

Reviews