SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 20"x24"x1", MERV 10, Min. Qty 12

AIR HANDLER| Zoro #: G3772867| Mfr #: 4YUV7

$8.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 500 fpmNominal Filter Size: 20x24x1Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3772867 Mfr #: 4YUV7
High Velocity: 500 fpmNominal Filter Size: 20x24x1
Max. Temp.: 180 Degrees FNominal Height: 20"
Actual Height: 19-3/8"Nominal Width: 24"
Max. Velocity: 500 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 10Actual Depth: 3/4"
Media Area: 7.6 sq. ft.Standards: UL 900 Classified
Nominal Depth: 1"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.23"WC
Actual Width: 23-3/8"Item: High Capacity Pleated Filter
Pleats per Linear Feet: 13Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 20x24x1, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 1 In., MERV 10, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.23 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 7.6 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 13

Reviews