High Capacity Pleated Filter, 20"x24"x2", MERV 10, Min. Qty 12

AIR HANDLER| Zoro #: G3774373| Mfr #: 4YUY5

$10.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 500 fpm
Nominal Filter Size: 20x24x2
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774373 Mfr #: 4YUY5
High Velocity: 500 fpmNominal Filter Size: 20x24x2
Max. Temp.: 180 Degrees FNominal Height: 20"
Actual Height: 19-3/8"Nominal Width: 24"
Max. Velocity: 500 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 10Actual Depth: 1-3/4"
Media Area: 14.8 sq. ft.Standards: UL 900 Classified
Nominal Depth: 2"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.25"WC
Actual Width: 23-3/8"Item: High Capacity Pleated Filter
Pleats per Linear Feet: 10Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 20x24x2, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 2 In., MERV 10, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.25 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 14.8 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified

Reviews