BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

High Capacity Pleated Filter, 20"x24"x4", MERV 8, Min. Qty 6

AIR HANDLER| Zoro #: G3755001| Mfr #: 6B932

$12.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x24x4Filter Efficiency: 40%Pleats per Linear Feet: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755001 Mfr #: 6B932
Nominal Filter Size: 20x24x4Filter Efficiency: 40%
Pleats per Linear Feet: 12MERV: 8
High Velocity: 625 fpmAir Filter Type: High Capacity Pleated Filter
Nominal Width: 24"Frame Type: Moisture Resistant Die Cut Chipboard
Item: High Capacity Pleated FilterMax. Velocity: 625 fpm
Standards: UL 900 ClassifiedMax. Temp.: 150 Degrees F
Actual Depth: 3-3/4"Nominal Height: 20"
High Initial Resistance: 0.29"WCActual Width: 23-3/8"
Nominal Depth: 4"Actual Height: 19-3/8"
Media Area: 22.3 sq. ft.Frame Included: Yes
Final Recommended Resistance: 1.0"WCCountry of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 20x24x4, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 4 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 625 fpm, High Initial Resistance 0.29 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 625 fpm, Media Area 22.3 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 12

Reviews