20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

High Cap.Pleated Filter, 20x25x2, MERV 7

AIR HANDLER| Zoro #: G3775432| Mfr #: 5M318

$20.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3775432 Mfr #: 5M318
Nominal Height: 20"Standards: UL 900 Classified
Pleats per Linear Feet: 10Actual Width: 24-1/2"
Nominal Filter Size: 20x25x2Nominal Depth: 2"
Actual Depth: 1-3/4"Nominal Width: 25"
Final Recommended Resistance: 1.0"WCMax. Velocity: 500 fpm
MERV: 7Actual Height: 19-1/2"
Media Area: 11.2 sq. ft.High Velocity: 500 fpm
Frame Included: YesHigh Initial Resistance: 0.30"WC
Filter Efficiency: 40%Max. Temp.: 400 Degrees F
Frame Type: 24 ga. Galvanized SteelCountry of Origin (subject to change): Multiple

Product Description

Standard Capacity Pleated Filter, Nominal Filter Size 20x25x2, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 2 In., Frame Type 24 ga. Galvanized Steel, Nominal Pleat 0.4, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 11.2 sq. ft., Max. Temp. 400 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 19-1/2 In., Actual Width 24-1/2 In., Actual Depth 1-3/4 In.