BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

High Capacity Pleated Filter, 20"x25"x2", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G4638225| Mfr #: 6B930

$6.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 15 sq. ft.Nominal Filter Size: 20x25x2Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G4638225 Mfr #: 6B930
Media Area: 15 sq. ft.Nominal Filter Size: 20x25x2
Nominal Width: 25"Actual Height: 19-1/2"
Nominal Depth: 2"Actual Width: 24-1/2"
Max. Temp.: 150 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: High Capacity Pleated FilterNominal Height: 20"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 15
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.30"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 1-3/4"Standards: UL 900 Classified
MERV: 8Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Frame Type Moisture Resistant Die Cut Chipboard, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 2 In., MERV 8Nominal Pleat 0.4High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 15.7 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 15, Standards UL 900 Classified, old P/N 'G0595262'

Reviews