High Capacity Pleated Filter, 20"x30"x2", MERV 10, Min. Qty 12

AIR HANDLER| Zoro #: G3755123| Mfr #: 4YUY7

$11.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Type: Moisture Resistant Die Cut Chipboard
Actual Height: 19-1/2"
High Initial Resistance: 0.25"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755123 Mfr #: 4YUY7
Frame Type: Moisture Resistant Die Cut ChipboardActual Height: 19-1/2"
High Initial Resistance: 0.25"WCNominal Height: 20"
Media Area: 19.4 sq. ft.Pleats per Linear Feet: 10
MERV: 10Actual Width: 29-1/2"
Filter Efficiency: 40%Nominal Filter Size: 20x30x2
Air Filter Type: High Capacity Pleated FilterNominal Depth: 2"
Max. Temp.: 180 Degrees FFrame Included: Yes
Standards: UL 900 ClassifiedHigh Velocity: 500 fpm
Actual Depth: 1-3/4"Final Recommended Resistance: 1.0"WC
Item: High Capacity Pleated FilterNominal Width: 30"
Max. Velocity: 500 fpmCountry of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 20x30x2, Nominal Height 20 In., Nominal Width 30 In., Nominal Depth 2 In., MERV 10, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.25 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 19.4 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified

Reviews