High Cap.Pleated Filter, 24x24x2, MERV 7

AIR HANDLER| Zoro #: G3775457| Mfr #: 5M319

$20.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3775457 Mfr #: 5M319
High Initial Resistance: 0.30"WCNominal Depth: 2"
Max. Velocity: 500 fpmStandards: UL 900 Classified
MERV: 7Air Filter Media Type: Synthetic
Air Filter Item: Pleated Air FilterNominal Width: 24"
Nominal Height: 24"Nominal Filter Size: 24x24x2
Max. Temp.: 400 Degrees FHigh Velocity: 500 fpm
Frame Type: 24 ga. Galvanized SteelFinal Recommended Resistance: 1.0"WC
Actual Height: 23-3/8"Actual Depth: 1-3/4"
Pleats per Linear Feet: 10Actual Width: 23-3/8"
Air Filter Type: High Capacity Pleated FilterFrame Included: Yes
Item: High Capacity Pleated FilterMedia Area: 12.7 sq. ft.
Filter Efficiency: 40%Country of Origin (subject to change): Multiple

Product Description

Standard Capacity Pleated Filter, Nominal Filter Size 24x24x2, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 2 In., Frame Type 24 ga. Galvanized Steel, Nominal Pleat 0.4, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 12.7 sq. ft., Max. Temp. 400 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 23-3/8 In., Actual Width 23-3/8 In., Actual Depth 1-3/4 In.

Product Reviews