High Cap.Pleated Filter, 24x24x2, MERV 7

AIR HANDLER| Zoro #: G3776412| Mfr #: 5M331

$20.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3776412 Mfr #: 5M331
Pleats per Linear Feet: 10Nominal Filter Size: 24x24x2
Standards: UL 900 ClassifiedMax. Temp.: 400 Degrees F
Nominal Depth: 2"Frame Included: Yes
Max. Velocity: 500 fpmAir Filter Type: High Capacity Pleated Filter
MERV: 7Frame Type: 24 ga. Galvanized Steel
Final Recommended Resistance: 1.0"WCActual Height: 23-3/8"
Actual Depth: 1-3/4"Item: High Capacity Pleated Filter
High Velocity: 500 fpmMedia Area: 12.7 sq. ft.
Actual Width: 23-3/8"High Initial Resistance: 0.30"WC
Nominal Width: 24"Nominal Height: 24"
Filter Efficiency: 65%Country of Origin (subject to change): Multiple

Product Description

Standard Capacity Pleated Filter, Nominal Filter Size 24x24x2, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 2 In., Frame Type 24 ga. Galvanized Steel, Nominal Pleat 0.65, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 12.7 sq. ft., Max. Temp. 400 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 23-3/8 In., Actual Width 23-3/8 In., Actual Depth 1-3/4 In.

Product Reviews