High Capacity Pleated Filter, 25"x29"x4", MERV 8, Min. Qty 3

AIR HANDLER| Zoro #: G3752357| Mfr #: 6B919

$15.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 28.4 sq. ft.Nominal Filter Size: 25x29x4Nominal Width: 29"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3752357 Mfr #: 6B919
Media Area: 28.4 sq. ft.Nominal Filter Size: 25x29x4
Nominal Width: 29"Actual Height: 24-3/8"
Nominal Depth: 4"Actual Width: 28-3/8"
Max. Temp.: 150 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: High Capacity Pleated FilterNominal Height: 25"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 12
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.29"WC
Max. Velocity: 625 fpmHigh Velocity: 625 fpm
Actual Depth: 3-3/4"Standards: UL 900 Classified
MERV: 8Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 25x29x4, Nominal Height 25 In., Nominal Width 29 In., Nominal Depth 4 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 625 fpm, High Initial Resistance 0.29 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 625 fpm, Media Area 28.4 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 12, Standards UL 900 Classified

Reviews