SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 28"x30"x4", MERV 10, Min. Qty 3

AIR HANDLER| Zoro #: G3752314| Mfr #: 4YVA1

$32.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Type: Moisture Resistant Die Cut ChipboardActual Height: 27-3/8"High Initial Resistance: 0.26"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3752314 Mfr #: 4YVA1
Frame Type: Moisture Resistant Die Cut ChipboardActual Height: 27-3/8"
High Initial Resistance: 0.26"WCNominal Height: 28"
Media Area: 44.7 sq. ft.Pleats per Linear Feet: 9
MERV: 10Actual Width: 29-3/8"
Filter Efficiency: 40%Nominal Filter Size: 28x30x4
Air Filter Type: High Capacity Pleated FilterNominal Depth: 4"
Max. Temp.: 180 Degrees FFrame Included: Yes
Standards: UL 900 ClassifiedHigh Velocity: 625 fpm
Actual Depth: 3-3/4"Final Recommended Resistance: 1.0"WC
Item: High Capacity Pleated FilterNominal Width: 30"
Max. Velocity: 625 fpmCountry of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 28x30x4, Nominal Height 28 In., Nominal Width 30 In., Nominal Depth 4 In., MERV 10, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 625 fpm, High Initial Resistance 0.26 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 625 fpm, Media Area 44.7 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 9, Standards UL 900 Classified

Reviews