KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Capacity Pleated Filter, 8"x16"x1", MERV 10, Min. Qty 12

AIR HANDLER| Zoro #: G3776202| Mfr #: 4YUP6

$6.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Velocity: 500 fpm
Nominal Filter Size: 8x16x1
Nominal Width: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3776202 Mfr #: 4YUP6
Max. Velocity: 500 fpmNominal Filter Size: 8x16x1
Nominal Width: 16"Actual Width: 15-3/4"
Final Recommended Resistance: 1.0"WCFilter Efficiency: 40%
Actual Depth: 3/4"Nominal Depth: 1"
Standards: UL 900 ClassifiedFrame Included: Yes
Air Filter Type: High Capacity Pleated FilterMERV: 10
Pleats per Linear Feet: 13Nominal Height: 8"
Actual Height: 7-3/4"High Velocity: 500 fpm
Frame Type: Moisture Resistant Die Cut ChipboardHigh Initial Resistance: 0.23"WC
Media Area: 2.4 sq. ft.Max. Temp.: 180 Degrees F
Item: High Capacity Pleated FilterCountry of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 8x16x1, Nominal Height 8 In., Nominal Width 16 In., Nominal Depth 1 In., MERV 10, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.23 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 2.4 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 13, Standards UL 900 Classified

Reviews