BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

High Capacity Pleated Filter, 8x30x1", MERV10

AIR HANDLER| Zoro #: G3774592| Mfr #: 4YUP7

$6.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Final Recommended Resistance: 1.0"WC
Item: High Capacity Pleated Filter
MERV: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774592 Mfr #: 4YUP7
Final Recommended Resistance: 1.0"WCItem: High Capacity Pleated Filter
MERV: 10Nominal Depth: 1"
Media Area: 4.8 sq. ft.Actual Depth: 3/4"
Actual Width: 29-3/4"Max. Velocity: 500 fpm
Air Filter Type: High Capacity Pleated FilterNominal Filter Size: 8x30x1
Nominal Width: 30"Filter Efficiency: 40%
Max. Temp.: 180 Degrees FHigh Velocity: 500 fpm
Pleats per Linear Feet: 13Frame Included: Yes
High Initial Resistance: 0.23"WCStandards: UL 900 Classified
Nominal Height: 8"Frame Type: Moisture Resistant Die Cut Chipboard
Actual Height: 7-3/4"Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 8x30x1, Nominal Height 8 In., Nominal Width 30 In., Nominal Depth 1 In., MERV 10, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.23 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 4.8 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 13, Standards UL 900 Classified

Reviews