Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-Ply Link Air Filter, 15x20", 480" Length

  • Zoro #: G6663002
  • Mfr #: 2DYG6
$110.29
  • Section Height: 15"
  • Number of Links Per Carton: 24
  • Actual Width: 479 1/4 in
See full product details
This item ships free.

Air Handler #2DYG6 Specifications

  • Zoro #: G6663002
  • Mfr #: 2DYG6
Section Height: 15" Number of Links Per Carton: 24
Actual Width: 479 1/4 in Recommended Final Resistance: 1.0 in wc
Number of Ply: 3 Frame Type: Internal Wire Heat Sealed Inside Layers
Nominal Thickness: 1 in Initial Resistance: 0.28"WC
Frame or Header Material: 9-Gauge Steel Wire Actual Filter Size: 14-1/4 in x 479-1/4 in x 1 in
Air Filter Item: Link Air Filter Max. Temp.: 200 Degrees F
Air Flow: 500 fpm Link Filter Total Length: 480"
Air Filter Media Type: Synthetic Media Color: Blue
Material: POLYESTER Nominal Filter Size: 15x480x1
Air Flow @ 300 fpm: 1,200 cfm Max. Velocity: 500 fpm
Initial Resistance @ 500 fpm: 0.50 in wc Item: Link Air Filter
Number of Sections: 24 Air Filter Ply: 3
Actual Thickness: 1 in Style - Air Filters: Panel
Removes Particles Down To: 3.0 to 10.0 microns Performance Rating: MERV 8
Thickness: 1" Media Material: Synthetic
Section Length: 20" Section Width: 20 in
Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix Actual Height: 14 1/4 in
Frame Included: No Link Filter Total Width: 480 in
Nominal Height: 15 in Ply: 2
Total Length: 480" Final Resistance: 1"WC
Air Flow @ 500 fpm: 1,968 cfm Standards: UL 900
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 15 in, Section Width 20 in, Number of Sections 24, Link Filter Total Width 480 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Reviews of Air Handler #2DYG6