Air Handler
3-Ply Link Air Filter, 16x20", 480" Length
Mfr # 6B817
Zoro # G0473471
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 20 in
- Number of Sections 24
- Link Filter Total Width 480 in
- Performance Rating MERV 8
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length 2JVP8
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" 54FE77
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length 2GFZ3
- AIR HANDLER 1-Ply Link Air Filter, 20x15", 30" Length 2JVH5
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 120" Length 2GGX7
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 50" Length 2DWC2
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 120" Length 2JVT8
- AIR HANDLER 3-Ply Link Air Filter, 20x16", 96" Length 2DWL8
- AIR HANDLER 1-Ply Link Air Filter, 24x18", 108" Length 2JVY9
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 120" Length 2DYD6
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 125" Length 2DXJ6
- Air Handler Ring & Link Panel Filters