KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-Ply Link Air Filter, 16x22", 528" Length

AIR HANDLER| Zoro #: G1477262| Mfr #: 6B816

$164.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Final Resistance: 1"WC
Number of Links Per Carton: 24
Frame Type: Internal Wire Heat Sealed Inside Layers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477262 Mfr #: 6B816
Final Resistance: 1"WCNumber of Links Per Carton: 24
Frame Type: Internal Wire Heat Sealed Inside LayersSection Length: 22"
Thickness: 1"Air Flow: 500 fpm
Ply: 3Standards: UL Class 900
Section Height: 16"Filter Efficiency: 25%
Max. Temp.: 120 Degrees FTotal Length: 528"
Material: POLYESTERItem: Link Air Filter
Initial Resistance: 0.28"WCCountry of Origin (subject to change): Multiple

Description

Link Air Filter, Section Height 16 In., Section Length 22 In., Total Length 528 In., Number of Links Per Carton 24, Ply 3, Filter Efficiency 25 Percent, Thickness 1 In., Frame Type Internal Wire Heat Sealed Inside Layers, Air Flow 500 fpm, Initial Resistance 0.28 In.WC, Final Resistance 1 In.WC, Max. Temp. 120 Degrees F, Material Polyester, Standards UL Class 900

Reviews