3-Ply Link Air Filter, 20x24", 576" Length

AIR HANDLER| Zoro #: G0724884| Mfr #: 6B799

$187.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Links Per Carton: 24
Standards: UL Class 900
Section Height: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724884 Mfr #: 6B799
Number of Links Per Carton: 24Standards: UL Class 900
Section Height: 20"Frame Type: Internal Wire Heat Sealed Inside Layers
Max. Temp.: 120 Degrees FFinal Resistance: 1"WC
Item: Link Air FilterAir Flow: 500 fpm
Initial Resistance: 0.28"WCFilter Efficiency: 25%
Material: POLYESTERSection Length: 24"
Thickness: 1"Ply: 3
Total Length: 576"Country of Origin (subject to change): Multiple

Description

Link Air Filter, Section Height 20 In., Section Length 24 In., Link Filter Total Length 576 In., Number of Links Per Carton 24, Air Filter Ply 3, Frame Included No, Air Filter Media Type Synthetic, Filter Efficiency 25 Percent, Thickness 1 In., Frame Type Internal Wire Heat Sealed Inside Layers, Initial Resistance 0.28 In.WC, Air Flow 500 fpm, Final Resistance 1 In.WC, Max. Temp. 120 Degrees F, Standards UL Class 900

Reviews