Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-Ply Link Air Filter, 20x14", 336" Length

  • Zoro #: G0498757
  • Mfr #: 6B808

$152.80

  • Style - Air Filters: Panel
  • Filter Efficiency: 25%
  • Nominal Thickness: 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Air Handler #6B808 Specifications

  • Zoro #: G0498757
  • Mfr #: 6B808
Style - Air Filters: Panel Filter Efficiency: 25%
Nominal Thickness: 1" Air Filter Ply: 3
Section Width: 13" Initial Resistance: 0.28"WC
Frame Type: Internal Wire Heat Sealed Inside Layers Media Material: Synthetic
Performance Rating: MERV 8 Max. Temp.: 200 Degrees F
Air Filter Media Type: Synthetic Removes Particles Down To: 3.0 to 10.0 microns
Max. Velocity: 500 fpm Nominal Height: 20"
Link Filter Total Length: 336" Section Length: 14"
Ply: 3 Air Flow @ 300 fpm: 1200 cfm
Final Resistance: 1"WC Air Filter Item: Link Air Filter
Media Color: Blue Total Length: 336"
Actual Height: 19-1/4" Actual Thickness: 1"
Frame Included: No Air Flow: 500 fpm
Number of Links Per Carton: 24 Number of Ply: 3
Link Filter Total Width: 336" Actual Filter Size: 19-1/4"x335-1/4"x1"
Material: POLYESTER Frame or Header Material: 9-Gauge Steel Wire
Thickness: 1" Air Flow @ 500 fpm: 1968 cfm
Item: Link Air Filter Initial Resistance @ 500 fpm: 0.50" WC
Section Height: 20" Standards: UL 900
Filter Efficiency - Air Filters: 25% Nominal Filter Size: 20x336x1
Actual Width: 335-1/4" Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Recommended Final Resistance: 1.0" WC Number of Sections: 24
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 In., Section Width 13 In., Number of Sections 24, Link Filter Total Width 336 In., Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1200 cfm

Technical Guides

Reviews of Air Handler #6B808