Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-Ply Link Air Filter, 20x15", 360" Length

  • Zoro #: G0515216
  • Mfr #: 6B805

$166.98

  • Section Width: 15"
  • Air Filter Item: Link Air Filter
  • Number of Links Per Carton: 24
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Air Handler #6B805 Specifications

  • Zoro #: G0515216
  • Mfr #: 6B805
Section Width: 15" Air Filter Item: Link Air Filter
Number of Links Per Carton: 24 Nominal Thickness: 1"
Media Material: Synthetic Section Height: 20"
Air Flow: 500 fpm Material: POLYESTER
Filter Efficiency: 25% Nominal Filter Size: 20x360x1
Initial Resistance: 0.28"WC Link Filter Total Width: 360"
Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix Actual Height: 19-1/4"
Number of Ply: 3 Initial Resistance @ 500 fpm: 0.50" WC
Link Filter Total Length: 360" Number of Sections: 24
Air Flow @ 500 fpm: 1968 cfm Air Filter Ply: 3
Frame or Header Material: 9-Gauge Steel Wire Actual Width: 359-1/4"
Media Color: Blue Performance Rating: MERV 8
Max. Temp.: 200 Degrees F Section Length: 15"
Thickness: 1" Final Resistance: 1"WC
Frame Type: Internal Wire Heat Sealed Inside Layers Ply: 3
Style - Air Filters: Panel Nominal Height: 20"
Air Filter Media Type: Synthetic Item: Link Air Filter
Max. Velocity: 500 fpm Actual Thickness: 1"
Recommended Final Resistance: 1.0" WC Total Length: 360"
Air Flow @ 300 fpm: 1200 cfm Filter Efficiency - Air Filters: 25%
Standards: UL 900 Removes Particles Down To: 3.0 to 10.0 microns
Actual Filter Size: 19-1/4"x359-1/4"x1" Frame Included: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 In., Section Width 15 In., Number of Sections 24, Link Filter Total Width 360 In., Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1200 cfm

Technical Guides

Reviews of Air Handler #6B805