SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-Ply Link Air Filter, 24x16", 384" Length

AIR HANDLER| Zoro #: G1939147| Mfr #: 6B794

$184.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Flow: 500 fpmMaterial: POLYESTERPly: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939147 Mfr #: 6B794
Air Flow: 500 fpmMaterial: POLYESTER
Ply: 3Thickness: 1"
Max. Temp.: 120 Degrees FNumber of Links Per Carton: 24
Section Height: 24"Final Resistance: 1"WC
Frame Type: Internal Wire Heat Sealed Inside LayersFilter Efficiency: 25%
Item: Link Air FilterTotal Length: 384"
Initial Resistance: 0.28"WCSection Length: 16"
Standards: UL Class 900Country of Origin (subject to change): Multiple

Description

Link Air Filter, Section Height 24 In., Section Length 16 In., Link Filter Total Length 384 In., Number of Links Per Carton 24, Air Filter Ply 3, Frame Included No, Air Filter Media Type Synthetic, Filter Efficiency 25 Percent, Thickness 1 In., Frame Type Internal Wire Heat Sealed Inside Layers, Initial Resistance 0.28 In.WC, Air Flow 500 fpm, Final Resistance 1 In.WC, Max. Temp. 120 Degrees F, Standards UL Class 900

Reviews