HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3-Ply Link Air Filter, 24x18", 432" Length

AIR HANDLER| Zoro #: G1715761| Mfr #: 6B793

$175.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Links Per Carton: 24
Thickness: 1"
Max. Temp.: 120 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715761 Mfr #: 6B793
Number of Links Per Carton: 24Thickness: 1"
Max. Temp.: 120 Degrees FMaterial: POLYESTER
Air Flow: 500 fpmPly: 3
Final Resistance: 1"WCTotal Length: 432"
Standards: UL Class 900Filter Efficiency: 25%
Section Length: 18"Frame Type: Internal Wire Heat Sealed Inside Layers
Section Height: 24"Item: Link Air Filter
Initial Resistance: 0.28"WCCountry of Origin (subject to change): Multiple

Description

Link Air Filter, Section Height 24 In., Section Length 18 In., Link Filter Total Length 432 In., Number of Links Per Carton 24, Air Filter Ply 3, Frame Included No, Air Filter Media Type Synthetic, Filter Efficiency 25 Percent, Thickness 1 In., Frame Type Internal Wire Heat Sealed Inside Layers, Initial Resistance 0.28 In.WC, Air Flow 500 fpm, Final Resistance 1 In.WC, Max. Temp. 120 Degrees F, Standards UL Class 900

Reviews