KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-Ply Link Air Filter, 24x20", 480" Length

AIR HANDLER| Zoro #: G2117534| Mfr #: 6B792

$175.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Link Air Filter
Max. Temp.: 120 Degrees F
Material: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117534 Mfr #: 6B792
Item: Link Air FilterMax. Temp.: 120 Degrees F
Material: POLYESTERFinal Resistance: 1"WC
Initial Resistance: 0.28"WCSection Length: 20"
Filter Efficiency: 25%Number of Links Per Carton: 24
Total Length: 480"Air Flow: 500 fpm
Ply: 3Thickness: 1"
Standards: UL Class 900Section Height: 24"
Frame Type: Internal Wire Heat Sealed Inside LayersCountry of Origin (subject to change): Multiple

Description

Link Air Filter, Section Height 24 In., Section Length 20 In., Total Length 480 In., Number of Links Per Carton 24, Ply 3, Filter Efficiency 25 Percent, Thickness 1 In., Frame Type Internal Wire Heat Sealed Inside Layers, Air Flow 500 fpm, Initial Resistance 0.28 In.WC, Final Resistance 1 In.WC, Max. Temp. 120 Degrees F, Material Polyester, Standards UL Class 900

Reviews