SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-Ply Link Air Filter, 25x18", 432" Length

AIR HANDLER| Zoro #: G1952526| Mfr #: 6B787

$175.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Links Per Carton: 24Thickness: 1"Max. Temp.: 120 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952526 Mfr #: 6B787
Number of Links Per Carton: 24Thickness: 1"
Max. Temp.: 120 Degrees FMaterial: POLYESTER
Air Flow: 500 fpmPly: 3
Final Resistance: 1"WCTotal Length: 432"
Standards: UL Class 900Filter Efficiency: 25%
Section Length: 18"Frame Type: Internal Wire Heat Sealed Inside Layers
Section Height: 25"Item: Link Air Filter
Initial Resistance: 0.28"WCCountry of Origin (subject to change): Multiple

Description

Link Air Filter, Section Height 25 In., Section Length 18 In., Total Length 432 In., Number of Links Per Carton 24, Ply 3, Filter Efficiency 25 Percent, Thickness 1 In., Frame Type Internal Wire Heat Sealed Inside Layers, Air Flow 500 fpm, Initial Resistance 0.28 In.WC, Final Resistance 1 In.WC, Max. Temp. 120 Degrees F, Material Polyester, Standards UL Class 900

Reviews