Link Air Filter, 25x20", 480" L

AIR HANDLER| Zoro #: G0510343| Mfr #: 6B786

$174.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Initial Resistance: 0.28"WC
Standards: UL Class 900
Max. Temp.: 120 Degrees F

Technical Specifications

Zoro #: G0510343 Mfr #: 6B786
Initial Resistance: 0.28"WCStandards: UL Class 900
Max. Temp.: 120 Degrees FFilter Efficiency: 25%
Final Resistance: 1"WCThickness: 1"
Number of Links Per Carton: 24Item: Link Air Filter
Section Height: 25"Frame Type: Internal Wire Heat Sealed Inside Layers
Material: POLYESTERSection Length: 20"
Total Length: 480"Ply: 3
Air Flow: 500 fpmCountry of Origin (subject to change): Multiple

Product Description

Link Air Filter, Section Height 25 In., Section Length 20 In., Total Length 480 In., Number of Links Per Carton 24, Ply 3, Filter Efficiency 25 Percent, Thickness 1 In., Frame Type Internal Wire Heat Sealed Inside Layers, Air Flow 500 fpm, Initial Resistance 0.28 In.WC, Final Resistance 1 In.WC, Max. Temp. 120 Degrees F, Material Polyester, Standards UL Class 900, Package Quantity 24

Product Reviews