*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-Ply Link Air Filter, 25x22", 528" Length

AIR HANDLER| Zoro #: G0406971| Mfr #: 6B785

$187.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Link Air Filter
Max. Temp.: 120 Degrees F
Material: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406971 Mfr #: 6B785
Item: Link Air FilterMax. Temp.: 120 Degrees F
Material: POLYESTERFinal Resistance: 1"WC
Initial Resistance: 0.28"WCSection Length: 22"
Filter Efficiency: 25%Number of Links Per Carton: 24
Total Length: 528"Air Flow: 500 fpm
Ply: 3Thickness: 1"
Standards: UL Class 900Section Height: 25"
Frame Type: Internal Wire Heat Sealed Inside LayersCountry of Origin (subject to change): Multiple

Description

Link Air Filter, Section Height 25 In., Section Length 22 In., Total Length 528 In., Number of Links Per Carton 24, Ply 3, Filter Efficiency 25 Percent, Thickness 1 In., Frame Type Internal Wire Heat Sealed Inside Layers, Air Flow 500 fpm, Initial Resistance 0.28 In.WC, Final Resistance 1 In.WC, Max. Temp. 120 Degrees F, Material Polyester, Standards UL Class 900

Reviews