Trim To Fit Filter Pad, 48x72x1"

AIR HANDLER| Zoro #: G1196045| Mfr #: 2EJZ5

$212.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196045 Mfr #: 2EJZ5
Frame Included: NoAir Filter Item: Trim To Fit Filter Pad
Air Flow: 300 fpmMax. Temp.: 180F
Item: Trim To Fit Filter PadNominal Filter Size: 48x72x1
Initial Resistance: 0.15" WCFinal Resistance: 0.50" WC
Nominal Depth: 1"Nominal Width: 72"
Nominal Height: 48"Air Filter Color: Black
Air Filter Media Type: FoamCountry of Origin (subject to change): Multiple

Product Description

Trim To Fit Filter Pad, 48x72x1 Nominal Filter Size, Nominal Height 48 In., Nominal Width 300 In., Nominal Depth 1 In., Air Filter Media Type Foam, Air Filter Color Black, No Frame Included, Air Flow 300 fpm, Initial Resistance 0.15 In. WC, Final Resistance 0.50 In. WC, Max. Temp. 180F