Mesh Air Filter, 10x20x2", Min. Qty 2

AIR HANDLER| Zoro #: G3751282| Mfr #: 4C405

$24.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Nominal Filter Size: 10x20x2Standards: UL Class 900Nominal Depth: 2"
Save 15%. Sign up for Z-mail.


Zoro #: G3751282 Mfr #: 4C405
Nominal Filter Size: 10x20x2Standards: UL Class 900
Nominal Depth: 2"Nominal Height: 10"
Nominal Width: 20"Item: Mesh Filter
Air Flow: 300 fpmInitial Resistance: 0.05"WC
Baffle Material: Galvanized SteelCountry of Origin (subject to change): Multiple


Mesh Filter, Baffle Material Galvanized Steel, 10x20x2 Nominal Filter Size, Nominal Height 10 In., Nominal Width 20 In., Nominal Depth 2 In., Initial Resistance 0.05 In.WC, 300 fpm Air Flow, UL Class 900 Standards