Mesh Air Filter, 16x20x1"

AIR HANDLER| Zoro #: G3751167| Mfr #: 2TE94

$44.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 16x20x1
Item: Mesh Filter
Nominal Depth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751167 Mfr #: 2TE94
Nominal Filter Size: 16x20x1Item: Mesh Filter
Nominal Depth: 1"Air Flow: 350 fpm
Initial Resistance: 0.40"WCBaffle Material: Aluminum Mesh
Standards: UL Class 900Nominal Height: 16"
Nominal Width: 20"Country of Origin (subject to change): Multiple

Description

Air Filter, Baffle Material Aluminum Mesh, 16x20x1 Nominal Filter Size, Nominal Height 16 In., Nominal Width 20 In., Nominal Depth 1 In., Initial Resistance 0.40 In.WC, 350 fpm Air Flow, UL Class 900 Standards

Reviews