PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mesh Air Filter, 16x25x2", Min. Qty 2

AIR HANDLER| Zoro #: G3750537| Mfr #: 4C407

$28.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Air Flow: 300 fpmItem: Mesh FilterNominal Height: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750537 Mfr #: 4C407
Air Flow: 300 fpmItem: Mesh Filter
Nominal Height: 16"Baffle Material: Galvanized Steel
Initial Resistance: 0.05"WCNominal Filter Size: 16x25x2
Nominal Width: 25"Nominal Depth: 2"
Standards: UL Class 900Country of Origin (subject to change): Multiple

Description

Mesh Filter, Baffle Material Galvanized Steel, 16x25x2 Nominal Filter Size, Nominal Height 16 In., Nominal Width 25 In., Nominal Depth 2 In., Initial Resistance 0.05 In.WC, 300 fpm Air Flow

Reviews