Mesh Air Filter, 20x20x1"

AIR HANDLER| Zoro #: G3749882| Mfr #: 2TE96

$43.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Height: 20"
Standards: UL Class 900
Nominal Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749882 Mfr #: 2TE96
Nominal Height: 20"Standards: UL Class 900
Nominal Width: 20"Nominal Depth: 1"
Baffle Material: Aluminum MeshNominal Filter Size: 20x20x1
Item: Mesh FilterAir Flow: 350 fpm
Initial Resistance: 0.40"WCCountry of Origin (subject to change): Multiple

Description

Mesh Filter, Baffle Material Aluminum Mesh, 20x20x1 Nominal Filter Size, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 1 In., Initial Resistance 0.40 In.WC, 350 fpm Air Flow

Reviews