SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mesh Air Filter, 20x20x2", Min. Qty 2

AIR HANDLER| Zoro #: G3750817| Mfr #: 4C408

$28.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Air Flow: 300 fpmItem: Mesh FilterNominal Height: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750817 Mfr #: 4C408
Air Flow: 300 fpmItem: Mesh Filter
Nominal Height: 20"Baffle Material: Galvanized Steel
Initial Resistance: 0.05"WCNominal Filter Size: 20x20x2
Nominal Width: 20"Nominal Depth: 2"
Standards: UL Class 900Country of Origin (subject to change): Multiple

Description

Mesh Filter, Baffle Material Galvanized Steel, 20x20x2 Nominal Filter Size, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 2 In., Initial Resistance 0.05 In.WC, 300 fpm Air Flow

Reviews