Mesh Air Filter, 24x24x2"

AIR HANDLER| Zoro #: G3751142| Mfr #: 2TJ11

$55.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x2
Item: Mesh Filter
Nominal Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751142 Mfr #: 2TJ11
Nominal Filter Size: 24x24x2Item: Mesh Filter
Nominal Depth: 2"Air Flow: 350 fpm
Initial Resistance: 0.38"WCBaffle Material: Aluminum Mesh
Standards: UL Class 900Nominal Height: 24"
Nominal Width: 24"Country of Origin (subject to change): Multiple

Description

Air Filter, Baffle Material Aluminum Mesh, 24x24x2 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 2 In., Initial Resistance 0.38 In.WC, 350 fpm Air Flow, UL Class 900 Standards

Reviews