KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Pleat Air Filter, 12x20x2", MERV 14, Min. Qty 6

AIR HANDLER| Zoro #: G3754475| Mfr #: 4YVD2

$67.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 12x20x2
With/Without Gasket: No
Nominal Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754475 Mfr #: 4YVD2
Nominal Filter Size: 12x20x2With/Without Gasket: No
Nominal Width: 20"Initial Resistance: 0.35" WC
Final Resistance: 1" WCGreen Environmental Attribute: Product Has MERV Rating of 13 or Higher
Nominal Depth: 2"Max. Air Flow: 835 cfm
Standards: UL 900MERV: 14
Filter Pack Enclosure: Plastic FrameFilter Efficiency: 95%
Air Flow: 492 fpmMaterial: 100% Synthetic Media
Nominal Height: 12"Max. Temp.: 150 Degrees F
Item: Minipleat Air FilterCountry of Origin (subject to change): Multiple

Description

Minipleat Air Filter, With Gasket No, Nominal Filter Size 12x20x2, Nominal Height 12 In., Nominal Width 20 In., Nominal Depth 2 In., Filter Efficiency - Air Filters 95 Percent, MERV 14, Air Filter Media Type Synthetic, Air Filter Header Type No Header, Air Flow 492 fpm, Initial Resistance 0.35 In. WC, Final Resistance 1 In. WC, Filter Pack Enclosure Plastic Frame, Max. Air Flow 835 cfm, Max. Temp. 150 Degrees F

Reviews