BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Pleat Air Filter, 14x20x2", MERV 14, Min. Qty 6

AIR HANDLER| Zoro #: G3755543| Mfr #: 4YVD4

$75.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
With/Without Gasket: NoNominal Height: 14"Filter Pack Enclosure: Beverage Board Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755543 Mfr #: 4YVD4
With/Without Gasket: NoNominal Height: 14"
Filter Pack Enclosure: Beverage Board FrameMax. Air Flow: 975 cfm
Nominal Width: 20"Air Flow: 492 fpm
Material: 100% Synthetic MediaFinal Resistance: 1" WC
MERV: 14Nominal Filter Size: 14x20x2
Standards: UL 900Nominal Depth: 2"
Filter Efficiency: 95%Green Environmental Attribute: Product Has MERV Rating of 13 or Higher
Item: Minipleat Air FilterMax. Temp.: 150 Degrees F
Initial Resistance: 0.35" WCCountry of Origin (subject to change): Multiple

Description

Minipleat Air Filter, With Gasket No, Nominal Filter Size 14x20x2, Nominal Height 14 In., Nominal Width 20 In., Nominal Depth 2 In., Filter Efficiency - Air Filters 95 Percent, MERV 14, Air Filter Media Type Synthetic, Air Filter Header Type No Header, Air Flow 492 fpm, Initial Resistance 0.35 In. WC, Final Resistance 1 In. WC, Filter Pack Enclosure Beverage Board Frame, Max. Air Flow 975 cfm, Max. Temp. 150 Degrees F

Reviews