SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Pleat Air Filter, 18x24x2", MERV 14, Min. Qty 6

AIR HANDLER| Zoro #: G3755236| Mfr #: 4YVE3

$98.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Initial Resistance: 0.35" WCStandards: UL 900Nominal Height: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755236 Mfr #: 4YVE3
Initial Resistance: 0.35" WCStandards: UL 900
Nominal Height: 18"MERV: 14
Max. Air Flow: 1500 cfmNominal Filter Size: 18x24x2
Max. Temp.: 150 Degrees FFilter Efficiency: 95%
Final Resistance: 1" WCItem: Minipleat Air Filter
Material: 100% Synthetic MediaAir Flow: 492 fpm
With/Without Gasket: Nominal Depth: 2"
Filter Pack Enclosure: Plastic FrameGreen Environmental Attribute: Product Has MERV Rating of 13 or Higher
Nominal Width: 24"Country of Origin (subject to change): Multiple

Description

Minipleat Air Filter, With Gasket No, Nominal Filter Size 18x24x2, Nominal Height 18 In., Nominal Width 24 In., Nominal Depth 2 In., Filter Efficiency - Air Filters 95 Percent, MERV 14, Air Filter Media Type Synthetic, Air Filter Header Type No Header, Air Flow 492 fpm, Initial Resistance 0.35 In. WC, Final Resistance 1 In. WC, Filter Pack Enclosure Plastic Frame, Max. Air Flow 1500 cfm, Max. Temp. 150 Degrees F

Reviews