SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Pleat Air Filter, 20x20x2", MERV 14, Min. Qty 6

AIR HANDLER| Zoro #: G3755351| Mfr #: 4YVE5

$101.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Air Flow: 1465 cfmAir Flow: 492 fpmItem: Minipleat Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755351 Mfr #: 4YVE5
Max. Air Flow: 1465 cfmAir Flow: 492 fpm
Item: Minipleat Air FilterFilter Efficiency: 95%
Final Resistance: 1" WCInitial Resistance: 0.35" WC
With/Without Gasket: Filter Pack Enclosure: Plastic Frame
Material: 100% Synthetic MediaMERV: 14
Nominal Width: 20"Standards: UL 900
Max. Temp.: 150 Degrees FGreen Environmental Attribute: Product Has MERV Rating of 13 or Higher
Nominal Height: 20"Nominal Depth: 2"
Nominal Filter Size: 20x20x2Country of Origin (subject to change): Multiple

Description

Minipleat Air Filter, Filter Efficiency 0.95, MERV 14, Nominal Width 20 In., Nominal Depth 2 In., Nominal Height 20 In., Air Flow 492 fpm, Initial Resistance 0.35 In. WC, Final Resistance 1 In. WC, Filter Pack Enclosure Plastic Frame, Max. Air Flow 500 fpm, Max. Temp. 150 Degrees F, Nominal Pleat 0.95, Standards UL Class 2

Reviews