KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Pleat Air Filter, 20x25x2", MERV 14, Min. Qty 6

AIR HANDLER| Zoro #: G3755324| Mfr #: 4YVE7

$117.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x25x2
With/Without Gasket:
Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755324 Mfr #: 4YVE7
Nominal Filter Size: 20x25x2With/Without Gasket:
Nominal Width: 25"Initial Resistance: 0.35" WC
Final Resistance: 1" WCGreen Environmental Attribute: Product Has MERV Rating of 13 or Higher
Nominal Depth: 2"Max. Air Flow: 1935 cfm
Standards: UL 900MERV: 14
Filter Pack Enclosure: Plastic FrameFilter Efficiency: 95%
Air Flow: 492 fpmMaterial: 100% Synthetic Media
Nominal Height: 20"Max. Temp.: 150 Degrees F
Item: Minipleat Air FilterCountry of Origin (subject to change): Multiple

Description

Minipleat Air Filter, Filter Efficiency 0.95, MERV 14, Nominal Width 25 In., Nominal Depth 2 In., Nominal Height 20 In., Air Flow 492 fpm, Initial Resistance 0.35 In. WC, Final Resistance 1 In. WC, Filter Pack Enclosure Plastic Frame, Max. Air Flow 500 fpm, Max. Temp. 150 Degrees F, Nominal Pleat 0.95, Standards UL Class 2

Reviews