SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Pleat Air Filter, 24x24x2", MERV 14, Min. Qty 6

AIR HANDLER| Zoro #: G3755412| Mfr #: 4YVE9

$102.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Minipleat Air FilterInitial Resistance: 0.35" WCFilter Pack Enclosure: Plastic Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755412 Mfr #: 4YVE9
Item: Minipleat Air FilterInitial Resistance: 0.35" WC
Filter Pack Enclosure: Plastic FrameNominal Depth: 2"
Final Resistance: 1" WCStandards: UL 900
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherMERV: 14
Max. Temp.: 150 Degrees FAir Flow: 492 fpm
Nominal Width: 24"Nominal Filter Size: 24x24x2
With/Without Gasket: NoMax. Air Flow: 2000 cfm
Nominal Height: 24"Material: 100% Synthetic Media
Filter Efficiency: 95%Country of Origin (subject to change): Multiple

Description

Minipleat Air Filter, Filter Efficiency 0.95, MERV 14, Nominal Width 24 In., Nominal Depth 2 In., Nominal Height 24 In., Air Flow 492 fpm, Initial Resistance 0.35 In. WC, Final Resistance 1 In. WC, Filter Pack Enclosure Plastic Frame, Max. Air Flow 500 fpm, Max. Temp. 150 Degrees F, Nominal Pleat 0.95, Standards UL Class 2

Reviews