KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Pleat Air Filter, 24x24x4", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3749532| Mfr #: 6B598

$110.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x4
With/Without Gasket:
Nominal Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749532 Mfr #: 6B598
Nominal Filter Size: 24x24x4With/Without Gasket:
Nominal Width: 24"Initial Resistance: 0.45" WC
Final Resistance: 1.5" WCNominal Depth: 4"
Max. Air Flow: 2000 cfmStandards: UL 900
MERV: 13Nominal Height: 24"
Filter Pack Enclosure: Die-Cut FrameFilter Efficiency: 80% to 85%
Air Flow: 500 fpmMaterial: Fiberglass
Media Area: 52 sq. ft.Max. Temp.: 150 Degrees F
Item: Minipleat Air FilterCountry of Origin (subject to change): Multiple

Description

Economy Minipleat Air Filter, Filter Efficiency 80 to 85 Percent, MERV 13, Nominal Width 24 In., Nominal Depth 4 In., Nominal Height 24 In., Initial Resistance 0.45 In. WC, Final Resistance 1.5 In. WC, Filter Pack Enclosure Paper Frame, Max. Temp. 150 Degrees F, Standards UL Classified As to Flammability Only, Class 2 R13458

Reviews