KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Pleat Air Filter, 24x24x4", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3749837| Mfr #: 6B590

$112.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x4
With/Without Gasket:
Nominal Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749837 Mfr #: 6B590
Nominal Filter Size: 24x24x4With/Without Gasket:
Nominal Width: 24"Initial Resistance: 0.47" WC
Final Resistance: 1.5" WCNominal Depth: 4"
Max. Air Flow: 2000 cfmStandards: UL 900
MERV: 14Nominal Height: 24"
Filter Pack Enclosure: Die-Cut FrameFilter Efficiency: 90% to 95%
Air Flow: 500 fpmMaterial: Fiberglass
Media Area: 52 sq. ft.Max. Temp.: 150 Degrees F
Item: Minipleat Air FilterCountry of Origin (subject to change): Multiple

Description

Minipleat Air Filter, With Gasket No, Nominal Filter Size 24x24x4, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 4 In., Filter Efficiency - Air Filters 90 Percent to 95 Percent, MERV 14, Air Filter Media Type Fiberglass, Air Filter Header Type No Header, Air Flow 500 fpm, Initial Resistance 0.47 In. WC, Final Resistance 1.5 In. WC, Filter Pack Enclosure Die-Cut Frame, Max. Air Flow 2000 cfm, Media Area 52 sq. ft., Max. Temp. 150 Degrees F

Reviews